- AC Motor
- General Purpose Motor Application
- 1 hp
- 1800 rpm
- Three Phase
| Mounting | Horizontal Mount, Horizontal - Footed |
| HP | 1 |
| Full Load Amps | 1.3 |
| Drive End Bearing | 6311-2Z-J/C3 |
| Insulation | F |
| C Dimension | 12.8 |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Motor Application | General Purpose |
| Poles | 4 |
| Full Load Efficiency | 85.5 % |
| Enclosure | ODP, Drip Proof |
| Frame | 143T, 143 |
| Voltage Rating | 575 |
| Full Load rpm | 1760 rpm |
| Design | B |
| Open End Bearing | 6211-2Z-J/C3 |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Duty | Continuous Duty |
| Enclosure Designation | ODP - Open Drip Proof |
| Weight | 35.0 LB |
| EAN or UPC | 786382017101 |

