- AC Motor
- General Purpose Motor Application
- 1 hp
- 3600 rpm
- Three Phase
| Phase | Three Phase |
| Frame | 56 |
| Voltage Rating | 208-230/460 |
| Enclosure Designation | ODP - Open Drip Proof |
| Insulation | B |
| Motor Application | General Purpose |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Service Factor | 1.25 |
| Poles | 2 |
| C Dimension | 10.4 in |
| Mounting | Rigid |
| Full Load Amps | 2.8-2.8/1.4 |
| Full Load rpm | 3450 rpm |
| Enclosure | ODP |
| Full Load Efficiency | 77 % |
| Weight | 24.7 LB |
| EAN or UPC | 786382110321 |

