- AC Motor
- General Purpose Motor Application
- 1 hp
- 1200 rpm
- Single Phase
| RPM | 1200 rpm |
| Voltage Rating | 115/230 |
| Poles | 6 |
| Duty | Continuous Duty |
| Full Load rpm | 1140 rpm |
| Full Load Amps | 8.9/4.6 |
| Insulation | B |
| Mounting | Resilient |
| Phase | Single Phase |
| Full Load Efficiency | 81.1 % |
| Motor Application | General Purpose |
| Enclosure | ODP |
| Frame | 56H |
| Enclosure Designation | ODP - Open Drip Proof |
| Thermal Protection | Automatic Reset |
| Hz | 60 Hz |
| Weight | 45.0 LB |
| EAN or UPC | 786382111298 |

