- AC Motor
- General Purpose Motor Application
- 1 hp
- 1800 rpm
- Single Phase
| Full Load Amps | 8.8/4.4 |
| Frame | 56H |
| Poles | 4 |
| Voltage Rating | 115/230 |
| Enclosure | ODP |
| RPM | 1800 rpm |
| Thermal Protection | Automatic Reset |
| Phase | Single Phase |
| Full Load rpm | 1725 rpm |
| Duty | Continuous Duty |
| Hz | 60 Hz |
| Mounting | Rigid |
| Motor Application | General Purpose |
| C Dimension | 11.8 in |
| Full Load Efficiency | 82.6 % |
| Service Factor | 1.15 |
| Insulation | B |
| Enclosure Designation | ODP - Open Drip Proof |
| Weight | 31.43 LB |
| EAN or UPC | 786382109059 |

