- AC Motor
- General Purpose Motor Application
- 1 hp
- 3600 rpm
- Single Phase
| RPM | 3600 rpm |
| Service Factor | 1.25 |
| Full Load Amps | 9.3/4.3 |
| Full Load rpm | 3450 rpm |
| Voltage Rating | 115/230 |
| Enclosure Designation | ODP - Open Drip Proof |
| Poles | 2 |
| Mounting | C-Face |
| C Dimension | 12.8 in |
| Thermal Protection | Automatic Reset |
| Hz | 60 Hz |
| Full Load Efficiency | 80.4 % |
| Enclosure | ODP |
| Phase | Single Phase |
| Duty | Continuous Duty |
| Insulation | B |
| Frame | 56C |
| Motor Application | General Purpose |
| Weight | 28.9 LB |
| EAN or UPC | 786382111885 |

