- AC Motor
- General Purpose Motor Application
- 1 hp
- 3600 rpm
- Single Phase
| Voltage Rating | 115/230 |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| Poles | 2 |
| Full Load rpm | 3450 rpm |
| Frame | 56HC |
| RPM | 3600 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Phase | Single Phase |
| Enclosure | ODP |
| Weight | 29.0 LB |
| EAN or UPC | 786382111984 |

