- AC Motor
- Inverter Vector Duty Motor Application
- 15 hp
- 1800 rpm
- Three Phase
| Phase | Three Phase |
| Voltage | 230/460 |
| Manufacturer Part No. | D15V2B |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Washdown Duty | No |
| Frame Size | Shaft Input, Not a C-Face |
| Design | B |
| C Dimension | 22 1/2 in |
| Open End Bearing | 6205-2Z-J/C3 |
| RPM | 1800 rpm |
| Duty | Continuous Duty |
| Motor Application | General Purpose, Inverter Vector Duty |
| Mounting Style | F-1 |
| Service Factor | 1.15 |
| Insulation | F |
| Brake Feature | No |
| Full Load Efficiency | 92.4 % |
| Frame Material | Steel |
| Efficiency Group | Premium Efficient |
| Full Load Pf | 81.9 |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load rpm | 1775 rpm |
| Type | Di |
| Poles | 4 |
| Drive End Bearing | 6309-2Z-J/C3 |
| Full Load Amps | 37/18.6 |
| Hz | 60 Hz |
| Frame | 254T, 254 |
| Voltage Rating | 230/460, 460, 230 |
| Enclosure | ODP |
| HP | 15 |
| Weight | 150.0 LB |
| EAN or UPC | 786382016876 |

