- AC Motor
- General Purpose Motor Application
- 15 hp
- 900 rpm
- Three Phase
| Motor Application | General Purpose |
| Service Factor | 1.15 |
| Insulation | F |
| C Dimension | 24.9 in |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 46/43 |
| Phase | Three Phase |
| Duty | Continuous Duty |
| Voltage Rating | 208-230/460 & 190/380 |
| Enclosure | ODP |
| Full Load Efficiency | 90.2 % |
| Poles | 8 |
| RPM | 900 rpm |
| Mounting | Horizontal - Footed |
| Hz | 50/60 Hz |
| Frame | 286T |
| Full Load rpm | 725 rpm, 885 rpm |
| Weight | 250.0 LB |
| EAN or UPC | 786382118044 |

