- AC Motor
- General Purpose Motor Application
- 15 hp
- 1200 rpm
- Three Phase
| Phase | Three Phase |
| Full Load Efficiency | 91.7 % |
| Poles | 6 |
| Insulation | F |
| Mounting | Horizontal - Footed |
| Motor Application | General Purpose |
| Enclosure | ODP |
| Full Load rpm | 1180 rpm |
| RPM | 1200 rpm |
| Service Factor | 1.15 |
| Duty | Continuous Duty |
| Frame | 284T |
| Enclosure Designation | ODP - Open Drip Proof |
| Hz | 60 Hz |
| Voltage Rating | 575 |
| Full Load Amps | 14.7 |
| C Dimension | 24.8 in |
| Weight | 300.0 LB |
| EAN or UPC | 786382097141 |

