- AC Motor
- General Purpose Motor Application
- 15 hp
- 1800 rpm
- Three Phase
| Open End Bearing | 6313-J |
| Poles | 4 |
| Phase | Three Phase |
| Duty | Continuous Duty |
| Motor Application | General Purpose |
| Design | B |
| Voltage Rating | 575 |
| C Dimension | 22.6 in |
| Full Load Efficiency | 93 % |
| Insulation | F |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Drive End Bearing | 6220-J |
| Full Load Amps | 14.8 |
| Full Load rpm | 1780 rpm |
| Frame | 254T, 254 |
| Hz | 60 Hz |
| RPM | 1800 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Enclosure | ODP, Drip Proof |
| Service Factor | 1.15 |
| HP | 15 |
| Weight | 150.0 LB |
| EAN or UPC | 786382016838 |

