- AC Motor
- General Purpose Motor Application
- 150 hp
- 1200 rpm
- Three Phase
| Service Factor | 1.15 |
| C Dimension | 39.8 in |
| Full Load Amps | 174 |
| Poles | 6 |
| Enclosure | ODP |
| Frame | 445T |
| Frame Material | Cast Iron |
| RPM | 1200 rpm |
| Voltage Rating | 460 & 380 |
| Full Load rpm | 985 rpm, 1190 rpm |
| Duty | Continuous Duty |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Efficiency | 95.4 % |
| Mounting | Horizontal - Footed |
| Hz | 50/60 Hz |
| Insulation | F |
| Phase | Three Phase |
| Motor Application | General Purpose |
| Weight | 1200.0 LB |
| EAN or UPC | 786382097448 |

