- AC Motor
- General Purpose Motor Application
- 150 hp
- 1800 rpm
- Three Phase
| HP | 150 |
| Drive End Bearing | 6310-2Z-J/C3 |
| Insulation | F |
| Service Factor | 1.15 |
| Frame | 444T, 444 |
| Poles | 4 |
| Motor Application | General Purpose |
| Full Load Efficiency | 95.8 % |
| Enclosure | ODP, Drip Proof |
| Full Load rpm | 1785 rpm |
| Hz | 60 Hz |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Design | B |
| Open End Bearing | 6210-2Z-J/C3 |
| Duty | Continuous Duty |
| Phase | Three Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame Material | Cast Iron |
| Voltage Rating | 575 |
| RPM | 1800 rpm |
| Full Load Amps | 135 |
| C Dimension | 37.8 in |
| Weight | 1100.0 LB |
| EAN or UPC | 786382016616 |

