- AC Motor
- General Purpose Motor Application
- 150 hp
- 1800 rpm
- Three Phase
| Phase | Three Phase |
| Mounting | Horizontal - Footed |
| Hz | 50/60 Hz |
| Duty | Continuous Duty |
| Enclosure Designation | ODP - Open Drip Proof |
| Poles | 4 |
| Motor Application | General Purpose |
| Voltage Rating | 460 & 380 |
| Frame | 444T |
| Insulation | F |
| RPM | 1800 rpm |
| Full Load Efficiency | 95.8 % |
| Enclosure | ODP |
| Full Load rpm | 1480 rpm, 1785 rpm |
| Frame Material | Cast Iron |
| Full Load Amps | 170 |
| Weight | 1100.0 LB |
| EAN or UPC | 786382097424 |

