- AC Motor
- General Purpose Motor Application
- 150 hp
- 3600 rpm
- Three Phase
| Hz | 60 Hz |
| Phase | Three Phase |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Drive End Bearing | 6311-2Z-J/C3 |
| Motor Application | General Purpose |
| Open End Bearing | 6211-2Z-J/C3 |
| RPM | 3600 rpm |
| Design | B |
| Frame | 405TS, 405 |
| Service Factor | 1.15 |
| HP | 150 |
| Insulation | F |
| C Dimension | 31 in |
| Duty | Continuous Duty |
| Full Load rpm | 3560 rpm |
| Voltage Rating | 575 |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Efficiency | 94.1 % |
| Poles | 2 |
| Full Load Amps | 131 |
| Enclosure | ODP, Drip Proof |
| Weight | 800.0 LB |
| EAN or UPC | 786382016593 |

