- AC Motor
- General Purpose Motor Application
- 1/4 hp
- 1200 rpm
- Three Phase
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 1.4-1.4/0.7 |
| Full Load rpm | 1140 rpm |
| RPM | 1200 rpm |
| Enclosure | ODP |
| Duty | Continuous Duty |
| Motor Application | General Purpose |
| Poles | 6 |
| Voltage Rating | 208-230/460 |
| Insulation | B |
| Phase | Three Phase |
| Frame | 56 |
| Hz | 60 Hz |
| Mounting | Rigid |
| Full Load Efficiency | 67.2 % |
| Service Factor | 1.35 |
| Weight | 32.0 LB |
| EAN or UPC | 786382120375 |

