- AC Motor
- General Purpose Motor Application
- 1/4 hp
- 1800 rpm
- Three Phase
| Motor Application | General Purpose |
| Poles | 4 |
| Full Load Amps | 1.3-1.3/.7 |
| Phase | Three Phase |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| RPM | 1800 rpm |
| Mounting | Rigid |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame | 48 |
| Full Load Efficiency | 69.5 % |
| Enclosure | ODP |
| Voltage Rating | 208-230/460 |
| Insulation | B |
| Full Load rpm | 1725 rpm |
| Weight | 16.55 LB |
| EAN or UPC | 786382110925 |

