- AC Motor
- General Purpose Motor Application
- 1/4 hp
- 1200 rpm
- Single Phase
| Duty | Continuous Duty |
| Full Load rpm | 1140 rpm |
| Enclosure | ODP |
| RPM | 1200 rpm |
| Hz | 60 Hz |
| Thermal Protection | Automatic Reset |
| Insulation | B |
| Voltage Rating | 115/230 |
| Motor Application | General Purpose |
| Poles | 6 |
| Full Load Amps | 3.7/1.86 |
| Phase | Single Phase |
| Full Load Efficiency | 62.2 % |
| Frame | 56 |
| Mounting | Resilient |
| Enclosure Designation | ODP - Open Drip Proof |
| Weight | 19.4 LB |
| EAN or UPC | 786382112370 |

