- AC Motor
- General Purpose Motor Application
- 1/4 hp
- 1200 rpm
- Single Phase
| Phase | Single Phase |
| Duty | Continuous Duty |
| Hz | 60 Hz |
| Voltage Rating | 115 |
| RPM | 1200 rpm |
| C Dimension | 10.8 in |
| Full Load Amps | 5.5 |
| Full Load rpm | 1140 rpm |
| Frame | 56C |
| Service Factor | 1.35 |
| Enclosure Designation | ODP - Open Drip Proof |
| Enclosure | ODP |
| Poles | 6 |
| Insulation | B |
| Mounting | C-Face |
| Motor Application | General Purpose |
| Weight | 20.32 LB |
| EAN or UPC | 786382112295 |

