- AC Motor
- General Purpose Motor Application
- 1/4 hp
- 1800 rpm
- Single Phase
| Insulation | B |
| C Dimension | 8.38 in |
| Full Load Amps | 5.1 |
| Enclosure | ODP |
| Motor Application | General Purpose |
| Duty | Continuous Duty |
| Enclosure Designation | ODP - Open Drip Proof |
| Hz | 60 Hz |
| Phase | Single Phase |
| Poles | 4 |
| Full Load rpm | 1725 rpm |
| RPM | 1800 rpm |
| Voltage Rating | 115 |
| Frame | 48 |
| Mounting | Cradle |
| Full Load Efficiency | 57 % |
| Service Factor | 1.35 |
| Weight | 22.0 LB |
| EAN or UPC | 786382057787 |

