- AC Motor
- General Purpose Motor Application
- 1/3 hp
- 3600 rpm
- Single Phase
| Service Factor | 1.35 |
| Duty | Continuous Duty |
| Poles | 2 |
| Full Load Efficiency | 70.5 % |
| Mounting | Rigid Base |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 3.7/1.8 |
| Phase | Single Phase |
| C Dimension | 9.1 in |
| Thermal Protection | Automatic Reset |
| Hz | 60 Hz |
| Insulation | B |
| Voltage Rating | 115/230 |
| Enclosure | ODP |
| Full Load rpm | 3450 rpm |
| Motor Application | General Purpose |
| Frame | 48 |
| RPM | 3600 rpm |
| Weight | 21.0 LB |
| EAN or UPC | 786382111724 |

