- AC Motor
- General Purpose Motor Application
- 1/3 hp
- 1800 rpm
- Single Phase
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| Voltage Rating | 115/230 & 110/220 |
| Service Factor | 1.35 |
| Poles | 4 |
| Phase | Single Phase |
| Full Load Amps | 3.9/1.9 & 4.8/2.5 |
| Full Load rpm | 1425 rpm, 1725 rpm |
| Insulation | B |
| Duty | Continuous Duty |
| Hz | 50/60 Hz |
| Mounting | Rigid Base |
| Frame | 56 |
| RPM | 1800 rpm |
| Motor Application | General Purpose |
| Full Load Efficiency | 72.4 % |
| C Dimension | 9.87 in |
| Weight | 16.24 LB |
| EAN or UPC | 786382111694 |

