- AC Motor
- General Purpose Motor Application
- 1/3 hp
- 3600 rpm
- Single Phase
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Frame | 56 |
| Phase | Single Phase |
| Motor Application | General Purpose |
| C Dimension | 10.3 in |
| Poles | 2 |
| RPM | 3600 rpm |
| Mounting | Resilient Base, Resilient |
| HP | 1/3 |
| Full Load rpm | 3450 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Service Factor | 1.35 |
| Full Load Amps | 6/2.9-3 |
| Enclosure | ODP |
| Hz | 60 Hz |
| Insulation | B |
| Thermal Protection | Automatic Reset |
| Duty | Continuous Duty |
| Weight | 19.0 LB |
| EAN or UPC | 786382069148 |

