- AC Motor
- General Purpose Motor Application
- 1/3 hp
- 900 rpm
- Single Phase
| Enclosure | ODP |
| Mounting | Resilient Base |
| Duty | Continuous Duty |
| Hz | 60 Hz |
| Insulation | B |
| C Dimension | 12.8 in |
| Motor Application | General Purpose |
| Voltage Rating | 115/230 |
| RPM | 900 rpm |
| Full Load Amps | 8.7/4.3 |
| Poles | 8 |
| Full Load rpm | 850 rpm |
| Full Load Efficiency | 55.9 % |
| Enclosure Designation | ODP - Open Drip Proof |
| Service Factor | 1.35 |
| Frame | 56 |
| Phase | Single Phase |
| Weight | 39.0 LB |
| EAN or UPC | 786382100322 |

