- AC Motor
- General Purpose Motor Application
- 1/3 hp
- 1500 rpm
- Single Phase
| Full Load Efficiency | 58 % |
| Poles | 4 |
| Mounting | Rigid Base, Rigid |
| Drive End Bearing | SLEEVE |
| RPM | 1800 rpm, 1500 rpm |
| Full Load Amps | 7.1/3.6 |
| Voltage Rating | 110, 220, 110/220 |
| Open End Bearing | SLEEVE |
| Enclosure Designation | ODP - Open Drip Proof |
| Thermal Protection | Automatic Reset |
| Insulation | B |
| Motor Application | General Purpose, Split Phase |
| Hz | 50 Hz |
| Frame | 48 |
| HP | 1/3 |
| Enclosure | ODP |
| Duty | Continuous Duty |
| Full Load rpm | 1425 rpm |
| Phase | Single Phase |
| C Dimension | 9 |
| Weight | 11.0 LB |
| EAN or UPC | 786382057398 |

