- AC Motor
- General Purpose Motor Application
- 1/3 hp
- 1800 rpm
- Single Phase
| Service Factor | 1.15 |
| Duty | Continuous Duty |
| Hz | 60 Hz |
| Motor Application | General Purpose, Split Phase |
| Full Load rpm | 1725 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| HP | 1/3 |
| RPM | 1800 rpm |
| Enclosure | ODP |
| Drive End Bearing | SLEEVE |
| C Dimension | 9.6 |
| Full Load Amps | 7 |
| Phase | Single Phase |
| Insulation | B |
| Poles | 4 |
| Frame | 48, 48Z |
| Voltage Rating | 115 |
| Mounting | Rigid Base |
| Open End Bearing | SLEEVE |
| Weight | 14.0 LB |
| EAN or UPC | 786382057558 |

