- AC Motor
- General Purpose Motor Application
- 1/3 hp
- 1800 rpm
- Single Phase
| Hz | 60 Hz |
| Poles | 4 |
| Open End Bearing | BALL |
| C Dimension | 9.38 in |
| Service Factor | 1 |
| Enclosure Designation | ODP - Open Drip Proof |
| Phase | Single Phase |
| Mounting | Resilient Base, Cradle |
| Insulation | B |
| Motor Application | General Purpose, Split Phase |
| Voltage Rating | 230 |
| RPM | 1800 rpm |
| Duty | Continuous Duty |
| Full Load Efficiency | 61.5 % |
| Drive End Bearing | BALL |
| Frame | 48 |
| HP | 1/3 |
| Full Load Amps | 3 |
| Enclosure | ODP |
| Full Load rpm | 1725 rpm |
| Weight | 15.0 LB |
| EAN or UPC | 786382057497 |

