- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1800 rpm
- Three Phase
| Full Load Amps | 2-1.9/1 |
| Enclosure Designation | ODP - Open Drip Proof |
| Duty | Continuous Duty |
| Motor Application | General Purpose |
| Full Load rpm | 1425 rpm, 1725 rpm |
| Insulation | F |
| Voltage Rating | 208-230/460 |
| Frame | 56H |
| Enclosure | ODP |
| Phase | Three Phase |
| RPM | 1800 rpm |
| Hz | 50/60 Hz |
| Mounting | Resilient |
| Poles | 4 |
| Full Load Efficiency | 78.2 % |
| Weight | 25.0 LB |
| EAN or UPC | 786382109073 |

