- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1200 rpm
- Single Phase
| Full Load Amps | 4.8/2.4 |
| Enclosure | ODP |
| RPM | 1200 rpm |
| Hz | 60 Hz |
| Frame | 56H |
| Voltage Rating | 115/230 |
| Duty | Continuous Duty |
| C Dimension | 11.8 in |
| Insulation | B |
| Service Factor | 1.25 |
| Enclosure Designation | ODP - Open Drip Proof |
| Motor Application | General Purpose |
| Full Load Efficiency | 76.2 % |
| Poles | 6 |
| Phase | Single Phase |
| Full Load rpm | 1140 rpm |
| Mounting | Rigid Base |
| Weight | 32.0 LB |
| EAN or UPC | 786382111793 |

