- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1800 rpm
- Single Phase
| Drive End Bearing | SLEEVE |
| Open End Bearing | SLEEVE |
| HP | 1/2 |
| Enclosure Designation | ODP - Open Drip Proof |
| Insulation | F |
| Duty | Continuous Duty |
| Service Factor | 1 |
| C Dimension | 9.69 |
| Phase | Single Phase |
| Motor Application | General Purpose, Split Phase |
| RPM | 1800 rpm |
| Full Load rpm | 1725 rpm |
| Hz | 60 Hz |
| Voltage Rating | 115 |
| Frame | 56 |
| Poles | 4 |
| Full Load Amps | 8.9 |
| Mounting | Resilient Base, Cradle |
| Enclosure | ODP |
| Weight | 21.0 LB |
| EAN or UPC | 786382057220 |

