- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1800 rpm
- Single Phase
| Poles | 4 |
| Drive End Bearing | SLEEVE |
| Mounting | Rigid Base, Resilient |
| RPM | 1800 rpm |
| Full Load rpm | 1725 rpm |
| Service Factor | 1 |
| Motor Application | General Purpose, Cement Mix |
| Full Load Efficiency | 63 % |
| Enclosure | ODP |
| Insulation | B |
| Enclosure Designation | ODP - Open Drip Proof |
| Hz | 60 Hz |
| Full Load Amps | 8.8 |
| C Dimension | 9.69 |
| Voltage Rating | 115 |
| Phase | Single Phase |
| HP | 1/2 |
| Open End Bearing | SLEEVE |
| Frame | 56, 56Z |
| Duty | Continuous Duty |
| Weight | 18.0 LB |
| EAN or UPC | 786382057275 |

