- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1800 rpm
- Single Phase
| Enclosure | ODP |
| Voltage Rating | 115 |
| C Dimension | 9.8 |
| Mounting | Rigid Base |
| Full Load rpm | 1725 rpm |
| Drive End Bearing | SLEEVE |
| RPM | 1800 rpm |
| Phase | Single Phase |
| Service Factor | 1 |
| Poles | 4 |
| Full Load Efficiency | 62.9 % |
| Frame | 48, 56 |
| Duty | Continuous Duty |
| Full Load Amps | 8.8 |
| HP | 1/2 |
| Hz | 60 Hz |
| Open End Bearing | SLEEVE |
| Insulation | B |
| Motor Application | General Purpose, Cement Mix |
| Enclosure Designation | ODP - Open Drip Proof |
| Weight | 18.0 LB |
| EAN or UPC | 786382057268 |

