- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1800 rpm
- Single Phase
| RPM | 1800 rpm |
| Enclosure | Open, ODP |
| Motor Application | General Purpose, Garage Door Opener |
| Hz | 60 Hz, 50/60 Hz |
| HP | 1/2 |
| Duty | Continuous Duty |
| Full Load Amps | 5/5.7 |
| C Dimension | 10.8 |
| Open End Bearing | BALL |
| Mounting | Resilient Base, Resilient |
| Poles | 4 |
| Service Factor | 1 |
| Thermal Protection | Manual Reset |
| Voltage Rating | 115 |
| Drive End Bearing | BALL |
| Phase | Single Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame | 56 |
| Insulation | B |
| Full Load rpm | 1325 rpm, 1625 rpm |
| Weight | 18.0 LB |
| EAN or UPC | 786382056728 |

