- AC Motor
- Inverter Vector Duty Motor Application
- 125 hp
- 1800 rpm
- Three Phase
| C Dimension | 34 in |
| RPM | 1800 rpm |
| Frame | 405T, 405 |
| Poles | 4 |
| Enclosure Designation | ODP - Open Drip Proof |
| Motor Application | General Purpose, Inverter Vector Duty |
| HP | 125 |
| Phase | Three Phase |
| Duty | Continuous Duty |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Insulation | F |
| Design | B |
| Enclosure | ODP |
| Service Factor | 1.15 |
| Voltage Rating | 460 |
| Full Load rpm | 1780 rpm |
| Full Load Efficiency | 95.4 % |
| Hz | 60 Hz |
| Full Load Amps | 140 |
| Drive End Bearing | 6207-2Z-J/C3 |
| Open End Bearing | 6203-2Z-J/C3 |
| Weight | 800.0 LB |
| EAN or UPC | 786382016210 |

