- AC Motor
- Inverter Vector Duty Motor Application
- 125 hp
- 3600 rpm
- Three Phase
| Phase | Three Phase |
| Duty | Continuous Duty |
| Poles | 2 |
| HP | 125 |
| Full Load Efficiency | 95 % |
| RPM | 3600 rpm |
| Design | B |
| Voltage Rating | 460 |
| Enclosure | ODP |
| C Dimension | 29 1/2 in |
| Motor Application | General Purpose, Inverter Vector Duty |
| Frame | 404TS, 404 |
| Hz | 60 Hz |
| Enclosure Designation | ODP - Open Drip Proof |
| Open End Bearing | 6205-2Z-J/C3 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Full Load rpm | 3565 rpm |
| Drive End Bearing | 6207-2Z-J/C3 |
| Service Factor | 1.15 |
| Frame Material | Cast Iron |
| Insulation | F |
| Full Load Amps | 136 |
| Weight | 750.0 LB |
| EAN or UPC | 786382016203 |

