- AC Motor
- General Purpose Motor Application
- 125 hp
- 1800 rpm
- Three Phase
applications
- Pumps, fans, compressors, material handling, and other general purpose applications where contaminants are minimal
features
- Exceeds EPAct '92 and NRCan efficiency standards
- Relubricatable bearings, double shielded 180T to 400T frame, open on 440T frame
- Sealed bearings 56 and 140T frame
- Class F insulation system, class B rise at service factor
- F1 assembly, footed
- 40 °C ambient, continuous-duty
- NEMA Design B performance
- 56 to 320T rolled steel frame construction
- 360T to 440T cast iron frame construction
- 56 to 250T frame aluminum end shields
- 280T to 440T frame cast iron end shields
- Lifting provisions on 210T frame and larger
| Voltage | 575 |
| Hz | 60 Hz |
| Frame Material | Cast Iron |
| C Dimension | 34 in |
| Type | Re |
| Phase | Three Phase |
| Design | B |
| Frame | 405T, 405 |
| Duty | Continuous Duty |
| Motor Shaft Size | 2 7/8 in |
| Full Load rpm | 1785 rpm |
| HP | 125 |
| Frame Size | Shaft Input, Not a C-Face |
| Motor Application | General Purpose |
| Insulation | F |
| Full Load Amps | 112 |
| Voltage Rating | 575 |
| Washdown Duty | No |
| Enclosure | ODP |
| Full Load Efficiency | 95.4 % |
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 1800 rpm |
| Poles | 4 |
| Mounting Style | F-1 |
| Motor Shaft Length | 7 1/4 in |
| Manufacturer Part No. | D125P2G |
| Drive End Bearing | 6207-2Z-J/C3 |
| Open End Bearing | 6205-2Z-J/C3 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Service Factor | 1.15 |
| Brake Feature | No |
| Weight | 800.0 LB |
| EAN or UPC | 786382016180 |

