- AC Motor
- General Purpose Motor Application
- 125 hp
- 3600 rpm
- Three Phase
| RPM | 3600 rpm |
| Voltage Rating | 460 & 380 |
| Frame | 404TS |
| Full Load Amps | 136 |
| Full Load rpm | 2950 rpm, 3565 rpm |
| Motor Application | General Purpose |
| Poles | 2 |
| Frame Material | Cast Iron |
| Full Load Efficiency | 95 % |
| Enclosure Designation | ODP - Open Drip Proof |
| Hz | 50/60 Hz |
| Phase | Three Phase |
| Enclosure | ODP |
| Duty | Continuous Duty |
| Mounting | Horizontal - Footed |
| Insulation | F |
| Weight | 750.0 LB |
| EAN or UPC | 786382096656 |

