- AC Motor
- General Purpose Motor Application
- 10 hp
- 1800 rpm
- Three Phase
| Full Load Efficiency | 91.7 % |
| Full Load rpm | 1455 rpm, 1765 rpm |
| Hz | 50/60 Hz |
| Enclosure | ODP |
| RPM | 1800 rpm |
| Voltage Rating | 208-230/460 & 190/380 |
| Duty | Continuous Duty |
| Full Load Amps | 26.3-23.8/11.9 |
| Enclosure Designation | ODP - Open Drip Proof |
| Mounting | Horizontal - Footed |
| Motor Application | General Purpose |
| Poles | 4 |
| Frame | 215TC |
| Insulation | F |
| Phase | Three Phase |
| Frame Material | Rolled Steel |
| Weight | 110.0 LB |
| EAN or UPC | 786382094768 |

