- AC Motor
- Inverter Vector Duty Motor Application
- 100 hp
- 1200 rpm
- Three Phase
| Insulation | F |
| Poles | 6 |
| Frame | 444T, 444 |
| Drive End Bearing | 6309-2Z-J/C3 |
| Voltage Rating | 460 |
| Enclosure Designation | ODP - Open Drip Proof |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Design | B |
| Full Load rpm | 1185 rpm, 1190 rpm |
| Motor Application | General Purpose, Inverter Vector Duty |
| Service Factor | 1.15 |
| RPM | 1200 rpm |
| HP | 100 |
| Hz | 60 Hz |
| Full Load Efficiency | 95 % |
| Enclosure | ODP |
| Open End Bearing | 6205-2Z-J/C3 |
| C Dimension | 39.8 in |
| Phase | Three Phase |
| Frame Material | Cast Iron |
| Duty | Continuous Duty |
| Full Load Amps | 117 |
| Weight | 1100.0 LB |
| EAN or UPC | 786382015756 |

