- AC Motor
- General Purpose Motor Application
- 100 hp
- 1200 rpm
- Three Phase
| Poles | 6 |
| Insulation | F |
| C Dimension | 39.8 in |
| Phase | Three Phase |
| Full Load Amps | 234/117 |
| Enclosure | ODP |
| Full Load rpm | 990 rpm, 1190 rpm |
| Mounting | Horizontal - Footed |
| Frame Material | Cast Iron |
| Duty | Continuous Duty |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame | 444T |
| Full Load Efficiency | 95 % |
| RPM | 1200 rpm |
| Service Factor | 1.15 |
| Hz | 50/60 Hz |
| Voltage Rating | 230/460 & 190/380 |
| Motor Application | General Purpose |
| Weight | 1100.0 LB |
| EAN or UPC | 786382097400 |

