- AC Motor
- Pump Motor Application
- 7 1/2 hp
- 1800 rpm
- Three Phase
| Enclosure | TEFC |
| Insulation | F |
| Full Load Efficiency | 91.7 % |
| C Dimension | 22.4 in |
| Motor Application | Pump Motor |
| Voltage Rating | 208-230/460 & 190/380 |
| Full Load Amps | 20.1-18.6/9.3 |
| Frame | 213HP |
| Service Factor | 1.15 |
| Duty | Continuous Duty |
| Poles | 4 |
| Phase | Three Phase |
| RPM | 1800 rpm |
| Mounting | Vertical |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load rpm | 1455 rpm, 1765 rpm |
| Hz | 50/60 Hz |
| Weight | 120.0 LB |
| EAN or UPC | 786382108502 |

