- AC Motor
- Pump Motor Application
- 75 hp
- 1800 rpm
- Three Phase
| Motor Application | Pump Motor |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Insulation | F |
| Full Load Amps | 84 |
| Full Load rpm | 1475 rpm, 1785 rpm |
| Mounting | Vertical |
| Duty | Continuous Duty |
| Hz | 50/60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Frame | 365HP |
| Full Load Efficiency | 95.4 % |
| C Dimension | 34 in |
| Poles | 4 |
| Voltage Rating | 460 & 380 |
| Service Factor | 1.15 |
| Weight | 940.0 LB |
| EAN or UPC | 786382108441 |

