- AC Motor
- Pump Motor Application
- 75 hp
- 3600 rpm
- Three Phase
| Service Factor | 1.15 |
| C Dimension | 34 in |
| Full Load Amps | 83 |
| Insulation | F |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Mounting | Vertical |
| Full Load Efficiency | 93.6 % |
| Hz | 50/60 Hz |
| Voltage Rating | 460 & 380 |
| Poles | 2 |
| Full Load rpm | 2955 rpm, 3565 rpm |
| RPM | 3600 rpm |
| Duty | Continuous Duty |
| Enclosure | TEFC |
| Motor Application | Pump Motor |
| Frame | 365HP |
| Weight | 940.0 LB |
| EAN or UPC | 786382108434 |

