- AC Motor
- Pump Motor Application
- 60 hp
- 3600 rpm
- Three Phase
| RPM | 3600 rpm |
| Voltage Rating | 460 & 380 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Insulation | F |
| C Dimension | 34 in |
| Motor Application | Pump Motor |
| Frame | 364HP |
| Full Load Efficiency | 93.6 % |
| Full Load Amps | 68 |
| Mounting | Vertical |
| Phase | Three Phase |
| Full Load rpm | 2955 rpm, 3570 rpm |
| Hz | 50/60 Hz |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Poles | 2 |
| Duty | Continuous Duty |
| Weight | 925.0 LB |
| EAN or UPC | 786382108410 |

