- AC Motor
- Pump Motor Application
- 5 hp
- 3600 rpm
- Three Phase
| Frame | 184HP |
| Poles | 2 |
| Full Load Efficiency | 88.5 % |
| RPM | 3600 rpm |
| Voltage Rating | 208-230/460 & 190/380 |
| Enclosure | TEFC |
| Insulation | F |
| Full Load Amps | 13.4-12.2/6.1 |
| Full Load rpm | 2885 rpm, 3520 rpm |
| Duty | Continuous Duty |
| Mounting | Vertical |
| Hz | 50/60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Motor Application | Pump Motor |
| Weight | 110.0 LB |
| EAN or UPC | 786382108250 |

