- AC Motor
- Pump Motor Application
- 25 hp
- 1800 rpm
- Three Phase
| Enclosure | TEFC |
| C Dimension | 28.7 in |
| Duty | Continuous Duty |
| Full Load Amps | 29.1 |
| Full Load Efficiency | 93.6 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 284HP |
| Insulation | F |
| Hz | 50/60 Hz |
| Voltage Rating | 460 & 380 |
| Full Load rpm | 1465 rpm, 1775 rpm |
| Motor Application | Pump Motor |
| Service Factor | 1.15 |
| Mounting | Vertical |
| Phase | Three Phase |
| Poles | 4 |
| RPM | 1800 rpm |
| Weight | 500.0 LB |
| EAN or UPC | 786382108205 |

