- AC Motor
- Pump Motor Application
- 20 hp
- 1800 rpm
- Three Phase
| Motor Application | Pump Motor |
| Service Factor | 1.15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 1800 rpm |
| Insulation | F |
| Full Load rpm | 1460 rpm, 1770 rpm |
| Poles | 4 |
| Hz | 50/60 Hz |
| Phase | Three Phase |
| Duty | Continuous Duty |
| Full Load Efficiency | 93 % |
| Full Load Amps | 52-47/23.5 |
| Enclosure | TEFC |
| Frame | 256HP |
| Voltage Rating | 208-230/460 & 190/380 |
| Mounting | Vertical |
| C Dimension | 26 1/2 in |
| Weight | 405.0 LB |
| EAN or UPC | 786382108304 |

