- AC Motor
- Pump Motor Application
- 20 hp
- 3600 rpm
- Three Phase
| Full Load rpm | 2900 rpm, 3535 rpm |
| Mounting | Vertical |
| C Dimension | 26 1/2 in |
| RPM | 3600 rpm |
| Enclosure | TEFC |
| Frame | 256HP |
| Poles | 2 |
| Insulation | F |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Duty | Continuous Duty |
| Hz | 50/60 Hz |
| Full Load Efficiency | 91 % |
| Motor Application | Pump Motor |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Full Load Amps | 53-46/23.1 |
| Voltage Rating | 208-230/460 & 190/380 |
| Weight | 405.0 LB |
| EAN or UPC | 786382108298 |

