- AC Motor
- Pump Motor Application
- 15 hp
- 3600 rpm
- Three Phase
| Insulation | F |
| Full Load Efficiency | 91 % |
| C Dimension | 26.4 in |
| Voltage Rating | 208-230/460 & 190/380 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 50/60 Hz |
| Duty | Continuous Duty |
| Motor Application | Pump Motor |
| Full Load Amps | 40-35/17.5 |
| Phase | Three Phase |
| Poles | 2 |
| Frame | 254HP |
| Enclosure | TEFC |
| RPM | 3600 rpm |
| Mounting | Vertical |
| Full Load rpm | 2920 rpm, 3540 rpm |
| Service Factor | 1.15 |
| Weight | 395.0 LB |
| EAN or UPC | 786382108274 |

