- AC Motor
- Pump Motor Application
- 150 hp
- 3600 rpm
- Three Phase
| Full Load Efficiency | 95.8 % |
| Full Load Amps | 171 |
| Mounting | Vertical |
| Service Factor | 1.15 |
| Insulation | F |
| Enclosure | TEFC |
| Hz | 50/60 Hz |
| Poles | 2 |
| RPM | 3600 rpm |
| Full Load rpm | 2960 rpm, 3570 rpm |
| C Dimension | 43.2 in |
| Voltage Rating | 460 & 380 |
| Motor Application | Pump Motor |
| Phase | Three Phase |
| Duty | Continuous Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 445HP |
| Weight | 2000.0 LB |
| EAN or UPC | 786382108120 |

