- AC Motor
- Pump Motor Application
- 30 hp
- 1800 rpm
- Three Phase
| Mounting | Vertical |
| Motor Application | Pump Motor |
| RPM | 1800 rpm |
| Poles | 4 |
| Full Load rpm | 1775 rpm |
| Frame | 286TPA |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Insulation | H |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Enclosure | TEFC |
| Full Load Efficiency | 93.6 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 71/35 |
| Weight | 520.0 LB |
| EAN or UPC | 786382131913 |

